Shop All Pipe Cements & Primers
Integra Miltex
Comstar International Inc. 40-375 IPC Furnace Cement Gray 2 Gallon Container
Mfr # 29820
Zoro # G604121450
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Integra Miltex
- MFR # 29820
- Zoro # G604121450
- Country of Origin China
- Category Pipe Cements & Primers
Description
What sets IPC Furnace Cement apart is its texture. It is smooth and creamy with absolutely no grit. IPC bonds metal to metal metal to masonry and masonry to masonry. It will not sag crack crumble shrink or pull away when used in accordance with the instructions on the label. IPC Furnace Cement is premixed and gray in color. It is designed to withstand temperatures of up to 3000 degrees F and seal against heat vapor and steam. Ideally IPC Furnace Cement should be applied in temperatures above freezing. But it does have a chemical additive that inhibits freezing making it possible to apply in temperatures down to 0 degrees F. IPC Furnace Cement has a maximum application thickness of .25in. Color - Gray 2 Gallon container.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (431)
- OATEY 12x260 PTFE Seal Tape (017068-350)
- 3M Masking Tape, Dark Green, 1-1/2In D, PK100 (8992)
- LOCTITE Retaining Compound, 1,700 psi, 50 mL (231121)
- EZ WELD Enviro Clear Primer Clear (EZ31104N)
- EZ WELD Pipe Cement, 1 gal, Gray (EZ30605N)
- BLACK JACK Tuff-Seal Gloss Black Asphalt Roof & Flashing Cement 5 gal (6147-9-30)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-HCLV-HP-24)
- OATEY PVC Primer, Purple, 32 oz. (30758)
- OATEY Cement, Low VOC, 8 oz., Clear (30821)
- OATEY Cement, Brush-Top Can, 8 fl oz, Clear (30863V)
- Integra Miltex Pipe Sealants