Shop All Pens
Integra
Integra Retractable 0.7Mm Gel Pens, PK12
Mfr # ITA30036
Zoro # G3439867
product price: $7.79
/pk 12, $0.65/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball
- Point Size 0.7mm
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Roller Ball |
Item | Retractable Gel Pen |
Description
Integra Retractable 0.7mm Gel Pen,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT File Holder, 8 Compartments, 7-1/2 In. H (1DNP7)
- FILM-GARD Film Poly Blk6Mil 8X100' (626019)
- CON-TACT BRAND Contact Paper, 9 ft L, 18 in W, Vinyl, Clear (09F-C9993-12)
- PRISMACOLOR Pencil, Col-Erase, Gn, PK12 (20046)
- INTEGRA Integra Gel Ink Pen, PK12 (ITA30079)
- INTEGRA Retractable 0.7Mm Gel PensRed, PK12 (ITA36159)
- INTEGRA Retractable 0.5Mm Gel Pens, Black, PK12 (ITA36156)
- INTEGRA Grip Mechanical Pencils, Black Lead, PK12 (ITA36153)
- INTEGRA Integra Retractable 0.7Mm Gel Pens, PK12 (ITA30035)
- INTEGRA Pen, Gel, Retractable, 0.7mm, 12/DZ, Blue Ink/Grip/Accents PK (ITA36200)
- ZEBRA PEN Zebra Pen Corp. ZEB12271 Pen;Z-Grip;Rtbpt;24Pk;Ast (12271)
- Integra Pens