Shop All Pneumatic Condensate Auto Drains
Intech
Auto Drain Valve, 115V, 1/4", 38 gpm
Mfr # TDV25-10
Zoro # G4941461
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in NPT
- Drain Size 1/4 in
- Drain Rate 12 gpm
- Adjustable Drain Cycle 0.5 min to 45 min
- Purge Time 0.5 sec to 10 sec
Product Information
- Brand Intech
- MFR # TDV25-10
- Zoro # G4941461
- Country of Origin China
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/4 in NPT |
Drain Size | 1/4 in |
Overall Width | 2 in |
Overall Depth | 3 29/32 in |
Overall Height | 4 45/64 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 12 gpm |
Adjustable Drain Cycle | 0.5 min to 45 min |
Purge Time | 0.5 sec to 10 sec |
Voltage | 115 V |
Max. Pressure | 230 psi |
Operating Temp. Range | 40 Degrees to 176 Degrees F |
Body Material | Plastic and Brass |
Hz | 50/60 |
Enclosure | NEMA 4 |
Includes | 6 ft Power Cord |
Amps AC | 0.2 A |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/4 in NPT, Drain Size 1/4 in, Drain Rate 12 gpm, Adjustable Drain Cycle 0.5 min to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 115 V, Max. Pressure 230 psi, Operating Temp. Range 40 Degrees to 176 Degrees F, Hz 50/60, Amps AC 0.2 A, Enclosure NEMA 4, Body Material Plastic and Brass, Overall Height 4 45/64 in, Overall Width 2 in, Overall Depth 3 29/32 in, Includes 6 ft Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Coilock Swivel Branch Tee 1/4" OD x 3/8" MPT (CL720406S)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (P-LP-125-RH-BXB)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-5/8" (8SCH158)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-100-31)
- INTECH Auto Drain Valve, 115V, 1/4", 4.0 gpm (MCDV25)
- INTECH Auto Drain Valve, 115V, 1/2", 38 gpm (TDV50-10)
- SPEEDAIRE Auto Drain Valve, 100-120V, 3/8 In. (13X526)
- ORBIT AUTO DRAIN VALVE 3/8"" (10115H)
- ARROW PNEUMATICS Drop Leg Drain W/Metal Bowl, 1/2" (T5304W)
- CONTROL DEVICES Zero Loss Condensate drain for liquids with a specific gravity as low as 0.7. (OH50-0LAAA)
- ARROW PNEUMATICS Drop Leg Drain W/Poly Bowl, 1/4" (T5302)
- Intech Pneumatic Condensate Auto Drains