Insultab

Shrink Tubing, 2.5in ID, Black, 50ft


product price: $134.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Shrink Tubing I.D. Before Shrinking 2.5 in
  • I.D. After Shrinking 1.25 in
  • Shrink Tubing Material PVC
  • Shrink Tubing Type Heat Shrink Tubing
See all product information

Product Information

Dimensions

Shrink Tubing Length 50 ft
Length 50 ft
Length (Straight Wireway) 50 ft

Description

Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 2.5 in, I.D. After Shrinking 1.25 in, Wall Thickness After Shrinking 0.06 in, Length 50 ft, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 221 Degrees F, Min. Temp. Rating -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.