Shop All Heat Shrink Tubing
Insultab
Shrink Tubing, 0.187in ID, Black, 6in, PK5
Mfr # HS-714 3/16 Blk 6
Zoro # G2331542
product price: $6.45
/pk 5, $1.29/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.187 in
- I.D. After Shrinking 0.09 in
- Shrink Tubing Material Acrylate Olefin
Product Information
- Brand Insultab
- MFR # HS-714 3/16 Blk 6
- Zoro # G2331542
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 20 to 18 AWG |
Use With Wire Size | 20 AWG to 18 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Medical Grade, Thin Wall, Material Acrylate Olefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 20 AWG to 18 AWG, I.D. Before Shrinking 0.19 in, I.D. After Shrinking 0.09 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Medical Grade, UV Light Resistant, Color Black, Temp. Range -67 Degrees to 250 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 2 ft. (3364)
- ABB Compression Lug, 4/0 Awg, L 4.25 In, Pur (54270)
- EATON CUTLER-HAMMER 24V-AC 12A AMP 7-1/2HP AC CONTACTOR (CE15CNS3)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 10ft (HS-105 2-1/2 Clr 10)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 200ft (HSN-100 1/8 Blk 200)
- INSULTAB Shrink Tubing, 0.046in ID, Clear, 6in, PK5 (HSK-600 3/64 Clr 6)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 200ft (HSN-100 1/4 Blk 200)
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 4ft, PK5 (HSK-600 1/16 Clr 48)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 6in, PK5 (HSN-100 1/2 Blk 6)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Orange (HS363-S10-ORANGE)
- Insultab Heat Shrink Tubing