Shop All Heat Shrink Tubing
Insultab
Shrink Tubing, 0.125in ID, Black, 6in, PK5
Mfr # HS-VTN 1/8 Blk 6
Zoro # G1782164
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.125 in
- Shrink Tubing Material Modified Elastomer
- I.D. After Shrinking 0.06 in
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Insultab
- MFR # HS-VTN 1/8 Blk 6
- Zoro # G1782164
- Country of Origin Japan
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 24 to 22 AWG |
Use With Wire Size | 24 AWG to 22 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Modified Elastomer, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 24 AWG to 22 AWG, I.D. Before Shrinking 0.13 in, I.D. After Shrinking 0.06 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, Solvent Resistant, Color Black, Temp. Range -67 Degrees to 392 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBU1SC)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 3" H (5133362)
- GE Lighting Contactr, 12P, 277V, Open, MechHeld (CR463MD0DNA)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- INSULTAB Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HSN-100 3/4 Blk 48)
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 6in, PK5 (HSK-600 1/8 Clr 6)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 200ft (HSN-100 1/8 Blk 200)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-VTN 3/16 Blk 6)
- INSULTAB Shrink Tubing, 0.25in ID, Clear, 6in, PK5 (HSK-600 1/4 Clr 6)
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 4ft, PK5 (HSK-600 1/16 Clr 48)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Yellow (HS365-S50-YELLOW)
- Insultab Heat Shrink Tubing