Shop All Heat Shrink Tubing
Insultab
Shrink Tubing, 0.125in ID, Black, 6in, PK5
Mfr # HS-614 1/8 Blk 6
Zoro # G2304872
product price: $6.15
/pk 5, $1.23/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.125 in
- I.D. After Shrinking 0.06 in
- Shrink Tubing Material Acrylate Olefin
- Shrink Tubing Type Food Grade Heat Shrink Tubing
Product Information
- Brand Insultab
- MFR # HS-614 1/8 Blk 6
- Zoro # G2304872
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 24 to 22 AWG |
Use With Wire Size | 24 AWG to 22 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Food Grade, Thin Wall, Material Acrylate Olefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 24 AWG to 22 AWG, I.D. Before Shrinking 0.13 in, I.D. After Shrinking 0.06 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Shrink Tubing Properties Food Grade, Color Black, Temp. Range -67 Degrees to 250 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F, Dielectric Strength 1,800 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK25 (85-344)
- MERSEN UL Class CC Fuse, CC Class, ATMR Series, Fast-Acting, 1A, 600V AC, Non-Indicating (ATMR1)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (HT8LC)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B101FU)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 4ft, PK5 (HSN-100 5/8 Blk 48)
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 6in, PK5 (HSK-600 1/16 Clr 6)
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 4ft, PK5 (HSK-600 1/16 Clr 48)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-VTN 3/16 Blk 6)
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 6in, PK5 (HSK-600 3/8 Clr 6)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 4ft, PK5 (HS-714 1/8 Blk 48)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Yellow (HS357-S100-YELLOW)
- Insultab Heat Shrink Tubing