Shop All Heat Shrink Tubing
Insultab
Shrink Tubing, 0.125in ID, Black, 100ft
Mfr # HS-714 1/8 Blk 100
Zoro # G2040945
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.125 in
- Shrink Tubing Material Acrylate Olefin
- I.D. After Shrinking 0.06 in
- Shrink Tubing Type Medical Grade Heat Shrink Tubing
Product Information
- Brand Insultab
- MFR # HS-714 1/8 Blk 100
- Zoro # G2040945
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 100 ft |
Use Shrink Tubing With Wire Size | 24 to 22 AWG |
Use With Wire Size | 24 AWG to 22 AWG |
Length | 100 ft |
Length (Straight Wireway) | 100 ft |
Description
Heat Shrink Tubing, Medical Grade, Thin Wall, Material Acrylate Olefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 24 AWG to 22 AWG, I.D. Before Shrinking 0.13 in, I.D. After Shrinking 0.06 in, Wall Thickness After Shrinking 0.02 in, Length 100 ft, Shrink Tubing Properties Abrasion Resistant, Medical Grade, UV Light Resistant, Color Black, Temp. Range -67 Degrees to 250 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Forward/Reverse (XALD251H29H7)
- TEDDICO/BWF Electrical Box Cover, 2 Gang, Blank (BC-2V)
- TECHFLEX Insultherm Tru-Fit Fiberglass 7/8", Black (FGL0.88BK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Screw On (B080603SC)
- INSULTAB Shrink Tubing, 3.0in ID, Clear, 25ft (HS-105 3" Clr 25)
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 4ft, PK5 (HSK-600 1/16 Clr 48)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 4ft, PK5 (HS-714 3/8 Blk 48)
- INSULTAB Shrink Tubing, 0.75in ID, Clear, 6in, PK5 (HSK-600 3/4 Clr 6)
- INSULTAB Shrink Tubing, 1.0in ID, Clear, 6in, PK5 (HSK-600 1" Clr 6)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HS-VTN 3/8 Blk 6)
- INSULTAB Shrink Tubing, 4.0in ID, Black, 5ft (HS-105 4" Blk 5)
- Insultab Heat Shrink Tubing