Shop All Lab Tables & Workbenches
Instock
Work Surface, Phenolic, Black
Mfr # GRLP4830-1
Zoro # G2973734
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Phenolic
- Width 30 in
- Color Black
- Length 48 in
- ADA Compliant Not ADA Compliant
Product Information
- Brand Instock
- MFR # GRLP4830-1
- Zoro # G2973734
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 30 in |
Length | 48 in |
Overall Width | 30 in |
Overall Height | 1 in |
Overall Length | 4 ft |
Details
Item | Work Surfaces |
Material | Phenolic |
Color | Black |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Phenolic Resin |
Countertop Material | Phenolic |
Countertop Thickness | 1 in |
Product Type | Work Surface |
Description
Work Surfaces, Load Capacity Not Applicable, Width 30 in, Countertop Material Phenolic, Height Range Not Applicable, Frame Material Not Applicable, Color Black
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- DIGI-SENSE Traceable Pen-Style Thermohygrometer wit (98766-54)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDP2)
- UNITED SCIENTIFIC Rubber Policeman Only, Fits 5Mm An, PK 12 (RHGSR1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- SIMPORT SCIENTIFIC Reversible Dissecting Table (246705)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x60x36" , 30" W 60" L 36" H, (SLT2-3060C)
- Instock Lab Tables & Workbenches