Shop All Lab Tables & Workbenches
Instock
Work Surface, Epoxy, Black
Mfr # GRLE7230-1
Zoro # G2970995
product price: $1,326.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,326.99
Free 30-Day Returns
Key Features
- Material Epoxy
- Width 30 in
- Color Black
- Length 72 in
- Countertop Material Epoxy
Product Information
- Brand Instock
- MFR # GRLE7230-1
- Zoro # G2970995
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 30 in |
Length | 72 in |
Overall Width | 30 in |
Overall Height | 1 in |
Overall Length | 6 ft |
Details
Item | Work Surfaces |
Material | Epoxy |
Color | Black |
Countertop Material | Epoxy |
Countertop Thickness | 1 in |
Work Surface Material | Epoxy |
ADA Compliant | Not ADA Compliant |
Product Type | Work Surface |
Description
Work Surfaces, Load Capacity Not Applicable, Width 30 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Not Applicable, Color Black
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Perf Tray, For Use With 1/2 Gal Unit (100-410-160)
- SP SCIENCEWARE Giant Polypropylene Beaker, 10L Capacity (F26219-0010)
- LISLE FUNNEL (LI22210)
- UNITED SCIENTIFIC Diamond Crystal Model (CMSDMD)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- Instock Lab Tables & Workbenches