Shop All Lab Tables & Workbenches
Instock
Work Surface, Epoxy, Black
Mfr # GRLE4830-1
Zoro # G2972684
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Epoxy
- Width 30 in
- Color Black
- Length 48 in
- Overall Height 1 in
Product Information
- Brand Instock
- MFR # GRLE4830-1
- Zoro # G2972684
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 30 in |
Length | 48 in |
Overall Height | 1 in |
Overall Length | 4 ft |
Overall Width | 30 in |
Details
Item | Work Surfaces |
Material | Epoxy |
Color | Black |
Product Type | Work Surface |
Countertop Thickness | 1 in |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Epoxy |
Countertop Material | Epoxy |
Description
Work Surfaces, Load Capacity Not Applicable, Width 30 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Not Applicable, Color Black
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Barium Chloride, 10 Percent, 60 mL (BC2010-B)
- MENDA Twist Lock Dispensing Bottle, 8 oz., Twist Lock (35216)
- SUNNILAND Magnesium Sulphate Soil Enhancer 4 lb (124615)
- DIGI-SENSE Reversible 7-Point Horizontal Temp, PK 10 (09037-06)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- Instock Lab Tables & Workbenches