Shop All Fume Hood Work Surfaces
Instock
Work Surface, Epoxy, 1-1/4" H, 29" L, 72" W
Mfr # GRWL-72B
Zoro # G4425044
product price: $2,138.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,138.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 1 1/4 in
- Features No Sink Cut Out
- Length 29 in
- Type Epoxy
Product Information
- Brand Instock
- MFR # GRWL-72B
- Zoro # G4425044
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Width | 72 in |
Height | 1 1/4 in |
Length | 29 in |
Details
Item | Work Surface |
Features | No Sink Cut Out |
Type | Epoxy |
For Use With | Fume Hoods |
Description
Work Surface, Epoxy, Height 1 1/4 in, Length 29 in, Width 72 in, For Use With Fume Hoods
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Freezer, 4 cu ft, 32-3/16" H, 24-1/4" W (PH-ABT-HC-UCFS-0520)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, PK 125 (33309-BULK)
- PLEWS-EDELMANN 1 Quart Utility Funnel (75-007)
- HOWMET FASTENING SYSTEMS RIVETS GLASS STOP AD8620 (50pk) (MR42376)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- Instock Laboratory Hoods & Enclosures