Shop All Lab Tables & Workbenches
Instock
Table, 750 lb. Load Capacity
Mfr # GRWT367US
Zoro # G8010677
product price: $1,945.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,945.99
Free 30-Day Returns
Key Features
- Frame Material Stainless Steel
- Width 72 in
- Depth 36 in
- Height 34 in
- Color Silver
Product Information
- Brand Instock
- MFR # GRWT367US
- Zoro # G8010677
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 34 in |
Overall Width | 36 in |
Overall Height | 34 in |
Overall Length | 6 ft |
Details
Item | Table |
Frame Material | Stainless Steel |
Color | Silver |
Load Capacity | 750 lb |
Countertop Material | Stainless Steel |
Material | Stainless Steel |
Product Type | Lab Table |
Work Surface Material | Stainless Steel |
Countertop Thickness | 1 1/2 in |
ADA Compliant | Not ADA Compliant |
Description
Table, Load Capacity 750 lb, Width 72 in, Depth 36 in, Height 34 in, Countertop Material Stainless Steel, Height Range Not Applicable, Frame Material Stainless Steel, Color Silver
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON AC Round Bottle, 2 oz, PK48 (W216996)
- ZORO SELECT Stopper, 25mm, Black, PK21 (RST5A-H)
- RPI Deoxyribonucleic Acid Sodium Salt (DNA), 250 MG (D52150-0.25)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 1X3/8 (F37102-0138)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- Instock Lab Tables & Workbenches