Shop All Lab Tables & Workbenches
Instock
Table, 625 lb. Load Capacity
Mfr # GRWT446FS
Zoro # G8015175
product price: $2,209.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,209.99
Free 30-Day Returns
Key Features
- Frame Material Stainless Steel
- Width 60 in
- Depth 44 in
- Height 34 in
- Color Silver
Product Information
- Brand Instock
- MFR # GRWT446FS
- Zoro # G8015175
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 60 in |
Depth | 44 in |
Height | 34 in |
Overall Height | 34 in |
Overall Length | 5 ft |
Overall Width | 44 in |
Details
Item | Work Table |
Frame Material | Stainless Steel |
Color | Silver |
Countertop Material | Stainless Steel |
Load Capacity | 625 lb |
Material | Stainless Steel |
Product Type | Lab Table |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Stainless Steel |
Countertop Thickness | 1 1/2 in |
Description
Work Table, Load Capacity 625 lb, Width 60 in, Depth 44 in, Height 34 in, Countertop Material Stainless Steel, Height Range Not Applicable, Frame Material Stainless Steel, Color Silver
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- HYDRION pH Paper Midget Dispenser Kit, pH 0-14 (3VDZ4)
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216817)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- Instock Lab Tables & Workbenches