Shop All Lab Tables & Workbenches
Instock
Table, 1000 lb. Load Capacity
Mfr # GRWT449US
Zoro # G8015832
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,461.99
Free 30-Day Returns
Key Features
- Frame Material Stainless Steel
- Width 96 in
- Depth 44 in
- Height 34 in
- Color Silver
Product Information
- Brand Instock
- MFR # GRWT449US
- Zoro # G8015832
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 96 in |
Depth | 44 in |
Height | 34 in |
Overall Width | 44 in |
Overall Height | 34 in |
Overall Length | 8 ft |
Details
Item | Table |
Frame Material | Stainless Steel |
Color | Silver |
Countertop Material | Stainless Steel |
Load Capacity | 1,000 lb |
Material | Stainless Steel |
Product Type | Lab Table |
Countertop Thickness | 1 1/2 in |
Work Surface Material | Stainless Steel |
ADA Compliant | Not ADA Compliant |
Description
Table, Load Capacity 1,000 lb, Width 96 in, Depth 44 in, Height 34 in, Countertop Material Stainless Steel, Height Range Not Applicable, Frame Material Stainless Steel, Color Silver
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Adjustable Water Sample Dipper: 3ft to 9ft, 1000ml, Plastic (F37807-0000)
- AMSCOPE Powerful 6 Watt LED Dual Gooseneck UV-395 Light Illuminator (LED-6W-UV395)
- ZYMO RESEARCH MagBinding Beads, 16 ml (ZD4100-2-16)
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- Instock Lab Tables & Workbenches