Shop All Lab Tables & Workbenches
Instock
Table, 1000 lb. Load Capacity
Mfr # GRWT369US
Zoro # G8013522
product price: $2,275.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,275.99
Free 30-Day Returns
Key Features
- Frame Material Stainless Steel
- Width 96 in
- Depth 36 in
- Height 34 in
- Color Silver
Product Information
- Brand Instock
- MFR # GRWT369US
- Zoro # G8013522
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 96 in |
Depth | 36 in |
Height | 34 in |
Overall Height | 34 in |
Overall Length | 8 ft |
Overall Width | 36 in |
Details
Item | Table |
Frame Material | Stainless Steel |
Color | Silver |
Countertop Material | Stainless Steel |
Load Capacity | 1,000 lb |
Material | Stainless Steel |
Product Type | Lab Table |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Stainless Steel |
Countertop Thickness | 1 1/2 in |
Description
Table, Load Capacity 1,000 lb, Width 96 in, Depth 36 in, Height 34 in, Countertop Material Stainless Steel, Height Range Not Applicable, Frame Material Stainless Steel, Color Silver
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Replacement Gl-45 Drip Ring (BM0100-S)
- DYNALON Dynalon HDPE Dipper, 3 ft. handle with 5 (107075)
- WHATMAN Polycap TF 75, 1.0 um, with 1/2 SB Inlet (6701-7510)
- BASCO Mauser Polyethylene Vented Fill Cap - 9 (240325)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- Instock Lab Tables & Workbenches