Shop All Lab Shelves
Instock
Retaining Lip, Steel, 48" W, 2" D
Mfr # GRPSLA48
Zoro # G0185607
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Depth 2 in
- Width 48 in
- Gauge 16
- Color Pearl White
Product Information
- Brand Instock
- MFR # GRPSLA48
- Zoro # G0185607
- Country of Origin United States
- Category Lab Shelves
Dimensions
Depth | 2 in |
Width | 48 in |
Height | 2 in |
Overall Width | 4 ft |
Overall Length | 4 ft |
Overall Height | 2 in |
Details
Item | Retaining Lip |
Material | Steel |
Gauge | 16 |
Color | Pearl White |
Product Type | Retaining Lip |
Description
Retaining Lip, Material Steel, Gauge 16, Width 48 in, Depth 2 in, Height 2 in, Pearl White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Dropper Bottle, 60 mL, 2 oz., PK12 (6FAR5)
- EMD PH Test Strip, 5.0 to 10.0 pH, PK100 (EMD 1.09533.0001)
- CORNING PYREX Square Glass Media Storage Bottles (1396-100)
- ZORO SELECT Wide Mouth Packer Bottle, 500ml, PK12 (3UDE6)
- INSTOCK Bookend Bracket, Steel, 1-1/2" W, 12" D (GRFTB-14GA-12R-E)
- Instock Lab Shelves