Shop All Lab Cabinets
Instock
Rear/Center Filler, 35-1/8" H, Pearl White
Mfr # GRJFRH-ADJ
Zoro # G0185920
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in to 18 in
- Depth 4 in
- Height 35 1/8 in
- Material Steel
- Color Pearl White
Product Information
- Brand Instock
- MFR # GRJFRH-ADJ
- Zoro # G0185920
- Country of Origin United States
- Category Lab Cabinets
Dimensions
Width | 2 in to 18 in |
Depth | 4 in |
Height | 35 1/8 in |
Overall Height | 35 1/8 in |
Overall Width - Minimum | 2 in |
Overall Width - Maximum | 18 in |
Overall Depth | 4 in |
Details
Item | Rear/Center Filler |
Material | Steel |
Color | Pearl White |
Type | Standing Height |
Number of Drawers | 0 |
Number of Shelves | 0 |
Assembly | Assembly Required |
Standards | SEFA 8 |
Product Type | Cabinet Accessories |
Number of Doors | 0 |
Includes Work Surface | Work Surface Not Included |
ADA Compliant | Not ADA Compliant |
Includes Casters | Casters Not Included |
Description
Rear/Center Filler, Standing Height, Height 35 1/8 in, Width 2 in to 18 in, Depth 4 in, Color Pearl White, Material Steel, Number of Shelves 0, Number of Drawers 0, Handle Not Applicable, Assembly Assembly Required, Standards SEFA 8
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wire Rack Holds 16 50ml Tubes (F18794-0001)
- LABCONCO Fume Hood, Thermal Plastic, 48 in W x 31 3/4 in L x 59 in H (100400002)
- GENIE Pop-Off Cup (146-3011-00)
- NALGENE Bottle, 110 mm H, Clear, 54 mm Dia, PK24 (2019-0125)
- INSTOCK Wall Cabinet, 30-5/8" H, Pearl White (GRJTP203-36)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP119-24P)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP181-36)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP106-48P)
- INSTOCK Tall Cabinet, 84-5/16" H, Pearl White (GRJTP307-48L)
- AIR SCIENCE Forensic Evidence Drying Cabinet (FDC-006)
- AIR SCIENCE Forensic Evidence Drying Cabinet, Duplex (FDC-008D)
- Instock Lab Cabinets