Shop All Quick Connect Fittings
Instock
Quick Connect Fitting, Female Connection
Mfr # GRQCFL-B-3M-K4
Zoro # G8085324
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Coding Yellow
- Connection Type Female
- Features Color-Coded Fitting
- Gas Air
Product Information
- Brand Instock
- MFR # GRQCFL-B-3M-K4
- Zoro # G8085324
- Country of Origin United States
- Category Quick Connect Fittings
Details
Material | Stainless Steel |
Color Coding | Yellow |
Connection Type | Female |
Features | Color-Coded Fitting |
Item | Quick Connect Fitting |
Gas | Air |
Product Type | Quick Connect Fitting |
Connection Gender | Female |
Gas Type | Air |
Description
Quick Connect Fitting, Female, Material Stainless Steel, Color Coding Yellow, Features Color-Coded Fitting, Gas Air
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Bulkhead Union Elbow, 90 Deg, 6mm, Tube (KQ2LE06-00A)
- TIMKEN Grease, All Purpose, LC-2, 14.1 oz Cart (GR217C)
- NTN NTN 6302ZZ, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Double Shielded (6302ZZ)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7045 56 14)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K8)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K2)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B22E)
- PLEWS Tru-Flate Brass Aro Style Coupler 1/4 in. Female 1 pc (13-334)
- MILTON INDUSTRIES 1/4 in. Aro Fnpt Fitting (PE12-324)
- PRIMEFIT Industrial Swivel Plug 1/4" x 3/8" Male NPT, 10PCS (ISP1438MS-B10-P)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT (CPHS441)
- Instock Hose Fittings