Shop All Quick Connect Fittings
Instock
Quick Connect Fitting, Female Connection
Mfr # GRQCFL-B-3M-K2
Zoro # G8086198
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coding Orange
- Material Stainless Steel
- Gas Air
- Features Color-Coded Fitting
- Connection Type Female
Product Information
- Brand Instock
- MFR # GRQCFL-B-3M-K2
- Zoro # G8086198
- Country of Origin United States
- Category Quick Connect Fittings
Details
Color Coding | Orange |
Material | Stainless Steel |
Gas | Air |
Features | Color-Coded Fitting |
Item | Quick Connect Fitting |
Connection Type | Female |
Product Type | Quick Connect Fitting |
Connection Gender | Female |
Gas Type | Air |
Description
Quick Connect Fitting, Female, Material Stainless Steel, Color Coding Orange, Features Color-Coded Fitting, Gas Air
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F08 Filter (3161-16)
- DAYTON Pdstl Fan Mtr, 1/4 HP, 1075,115V, 48YZ, TEAO (4C354)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-1/4" (L150114)
- MCGILL CF Series, #CFH 7/8 SB (CFH 7/8 SB)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K4)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K8)
- MILTON A Style ARO Coupler, 1/4" FNPT, PK100 (775BK)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E654)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (H9C)
- TINKERTOOLS Extreme Performance Series 6-Ball Brass Industrial I-M Coupler 0.25 x 0.25 in. Female (TI2637548)
- MILTON INDUSTRIES. 1/2 in. Female Body G-Style, Skin Pack (S-1815)
- Instock Hose Fittings