Shop All Lab Tables & Workbenches
Instock
Patriot Table, 950 lb. Load Capacity
Mfr # GRPT7230-C
Zoro # G8012156
product price: $3,047.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,047.99
Free 30-Day Returns
Key Features
- Frame Material Steel
- Width 72 in
- Depth 30 in
- Height 36 in
- Color Pearl White
Product Information
- Brand Instock
- MFR # GRPT7230-C
- Zoro # G8012156
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 36 in |
Overall Length | 6 ft |
Adjustable Height - Maximum | 36 in |
Overall Height | 36 in |
Adjustable Height - Minimum | 30 in |
Overall Width | 30 in |
Caster Size | 4 in |
Details
Item | Adjustable Patriot Table |
Frame Material | Steel |
Color | Pearl White |
Countertop Material | Phenolic |
Load Capacity | 950 lb |
Material | Steel |
Product Type | Lab Table |
Caster Type | Locking Swivel |
Work Surface Material | Phenolic Resin |
Countertop Thickness | 1 in |
Assembly | Assembly Required |
ADA Compliant | ADA Compliant |
Description
Adjustable Patriot Table, Load Capacity 950 lb, Width 72 in, Depth 30 in, Height 36 in, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Pearl White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS SPOON 30 CM L, QTY BEL, PK2 (H36729-0030)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500mm, Green, PK6 (F11628-0500)
- OHAUS Clamp, Aluminum, 176 lb. Max. Capacity (CLR-LBLFTA020)
- CYTIVA WHATMAN Benchkote Absorbent, White, Polyethylene (2300-731)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- Instock Lab Tables & Workbenches