Shop All Lab Tables & Workbenches
Instock
Mobile Equipment Table
Mfr # GRMWT309US
Zoro # G8369752
product price: $2,421.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,421.99
Free 30-Day Returns
Key Features
- Frame Material Stainless Steel
- Width 96 in
- Depth 30 in
- Height 34 in
- Color Silver
Product Information
- Brand Instock
- MFR # GRMWT309US
- Zoro # G8369752
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 96 in |
Depth | 30 in |
Height | 34 in |
Overall Length | 8 ft |
Overall Height | 34 in |
Overall Width | 30 in |
Details
Item | Table |
Frame Material | Stainless Steel |
Color | Silver |
Load Capacity | 1,000 lb |
Countertop Material | Stainless Steel |
Material | Stainless Steel |
Product Type | Lab Table |
Caster Type | Locking Swivel |
Countertop Thickness | 1 1/2 in |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Stainless Steel |
Description
Table, Load Capacity 1,000 lb, Width 96 in, Depth 30 in, Height 34 in, Countertop Material Stainless Steel, Height Range Not Applicable, Frame Material Stainless Steel, Color Silver
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- ZORO SELECT Drum Thief, 220mL, 43 In L, PK25 (5540C)
- ZORO SELECT Centrifuge Tube, 50mL, Self Standing, Pk500 (D1002-C)
- LAB ARMOR LAB ARMOR BEADS .75 REPLACES 2 BLOCKS (42370-750)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x60x30" , 30" W 60" L 30" H, (SLT1-3060C)
- Instock Lab Tables & Workbenches