Shop All Lab Tables & Workbenches
Instock
Mobile Equipment Table, 750 lb. Load Cap.
Mfr # GRMWT307US
Zoro # G8370014
product price: $2,207.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,207.99
Free 30-Day Returns
Key Features
- Frame Material Stainless Steel
- Width 72 in
- Depth 30 in
- Height 34 in
- Color Silver
Product Information
- Brand Instock
- MFR # GRMWT307US
- Zoro # G8370014
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 34 in |
Overall Height | 34 in |
Overall Length | 6 ft |
Overall Width | 30 in |
Details
Item | Table |
Frame Material | Stainless Steel |
Color | Silver |
Countertop Material | Stainless Steel |
Load Capacity | 750 lb |
Material | Stainless Steel |
Product Type | Lab Table |
ADA Compliant | Not ADA Compliant |
Caster Type | Locking Swivel |
Work Surface Material | Stainless Steel |
Countertop Thickness | 1 1/2 in |
Description
Table, Load Capacity 750 lb, Width 72 in, Depth 30 in, Height 34 in, Countertop Material Stainless Steel, Height Range Not Applicable, Frame Material Stainless Steel, Color Silver
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type K Thermocouple Probe, General-Pupos (98767-20)
- VELAB Velab VE-S5C Stereoscopic Digital Microscope (VE-S5C)
- FIFTHPULSE 50ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100668)
- CHEMGLASS Septum Stopper, PK12 (CG-3022-99)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- SIMPORT SCIENTIFIC Reversible Dissecting Table (246705)
- Instock Lab Tables & Workbenches