Shop All Lab Furniture Accessories
Instock
INSTOCK Aluminum Cylinder Bracket
Mfr # GRCRWM
Zoro # G7332038
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Aluminum
- Cylinder Capacity 1
- Diameter 4 to 14 in
- Number of Cylinders Held 1
- Cylinder Securing Mechanism Strap with Cinch Buckle
Product Information
- Brand Instock
- MFR # GRCRWM
- Zoro # G7332038
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Diameter | 4 to 14 in |
Compatible Cylinder Diameter (Maximum) | 14 in |
Compatible Cylinder Diameter (Minimum) | 4 in |
Details
Item | Cylinder Bracket |
Material | Cast Aluminum |
Cylinder Capacity | 1 |
Number of Cylinders Held | 1 |
Cylinder Securing Mechanism | Strap with Cinch Buckle |
Bracket Material | Cast Aluminum |
Description
Cylinder Bracket, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 14 in, Compatible Cylinder Diameter (Minimum) 4 in, Cylinder Securing Mechanism Strap with Cinch Buckle, Bracket Material Cast Aluminum, Mounting Location Wall
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCQUAY/DAIKIN Linkage Kit For Damper, Mq300051282 (300051282)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-100)
- COVENTRY Swab, 2 3/4 in L, 1 3/4 in Hand L, PK500 (21050)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- Instock Lab Furniture Accessories