Shop All Lab Tables & Workbenches
Instock
Heavy Duty Table
Mfr # GRHD-8424-HCAE-2
Zoro # G510993127
product price: $4,219.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$4,219.99
Free 30-Day Returns
Key Features
- Frame Material Steel
- Color Petal White
- Features Mechanical Bolt and Snap Pin Adjustment, Ratchet Style Leveling Function
- Material Steel
- Adjustable Height - Maximum 36 in
Product Information
- Brand Instock
- MFR # GRHD-8424-HCAE-2
- Zoro # G510993127
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Adjustable Height - Maximum | 36 in |
Adjustable Height - Minimum | 30 in |
Overall Width | 24 in |
Overall Length | 7 ft |
Overall Height | 36 in |
Details
Item | Heavy Duty Table |
Frame Material | Steel |
Color | Petal White |
Features | Mechanical Bolt and Snap Pin Adjustment, Ratchet Style Leveling Function |
Material | Steel |
Product Type | Lab Table |
Countertop Material | Epoxy |
Load Capacity | 2,000 lb |
Work Surface Material | Epoxy |
ADA Compliant | ADA Compliant |
Caster Type | Vibration Isolating Locking Swivel |
Countertop Thickness | 1 in |
Description
Heavy Duty Table, Load Capacity 2,000 lb, Countertop Material Epoxy, Height Range 30 in to 36 in, Frame Material Steel, Color Petal White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Automatic Reserv Fill Buret, Glass, 100mL (17124F-100)
- KEY SURGICAL Stainless Steel Utility Bath Tray (878003)
- LAB SAFETY SUPPLY Jars w/Cap, 1000mL, PP, PK6 (32V499)
- HARDIN Stainless Steel Tabletop Melting Furnace with 1kg Crucible 110 Volt 1.5KW (HD-2341SS)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- Instock Lab Tables & Workbenches