Shop All Gas Cylinder Storage
Instock
Gas Cylinder Rack, 45" W, 48" D, 30" H
Mfr # GRCRFM3X3
Zoro # G8354535
product price: $2,728.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,728.99
Free 30-Day Returns
Key Features
- Cylinder Capacity (9) Free Standing
- Overall Height 30 in
- Color White
- Overall Depth 48 in
- Overall Width 45 in
Product Information
- Brand Instock
- MFR # GRCRFM3X3
- Zoro # G8354535
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Height | 30 in |
Overall Depth | 48 in |
Overall Width | 45 in |
Maximum Cylinder Diameter | 11 in |
Details
Cylinder Capacity | (9) Free Standing |
Color | White |
Item | Gas Cylinder Rack |
Orientation | Vertical |
For Maximum Number of Cylinders | 9 |
Vertical Cylinder Capacity | 9 |
Description
Gas Cylinder Rack, For Maximum Number of Cylinders 9, Maximum Cylinder Diameter 11 in, Overall Depth 48 in, Overall Height 30 in, Overall Width 45 in, Orientation Vertical, White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 070)
- ALLEGRO INDUSTRIES Alcohol-Free Respirator Cleaning Wipes, (3001-20PPD)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWH2X0006G1)
- TRU-SPEC Tactical Shorts, Black, Waist 31" to 33" (1106)
- DURHAM MFG Gas Cylinder Cabinet, 30x20, Capacity 2 (EGCVC2-50)
- VESTIL Cylinder Storage Stand (SACR-2)
- JAMCO Gas Cylinder Cabinet, 64x40, Steel (CV102YP)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, 14ga (EGCC8-9-50)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 12" D (GCRV-301230-08T)
- JAMCO Gas Cylinder Cabinet, 33x21, Capacity 2 (CW130YP)
- SAFTCART Short Cylinder Stand, 18" W x36" H, 14 lb. (260-1S)
- Instock Gas Cylinder Storage