Shop All Fume Hood Filters & Accessories
Instock
Fan Blower Switch
Mfr # GR2510FS1P
Zoro # G4514370
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Features (1) Thermal Unit, Manual Fan Motor Starter Switch, Single Pole with Red Pilot Light, Toggle Style
- Motor Horsepower 1 hp
- Housing Material Stainless Steel
Product Information
- Brand Instock
- MFR # GR2510FS1P
- Zoro # G4514370
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Details
Item | Fan Blower Switch |
Voltage | 120V |
Features | (1) Thermal Unit, Manual Fan Motor Starter Switch, Single Pole with Red Pilot Light, Toggle Style |
Motor Horsepower | 1 hp |
Housing Material | Stainless Steel |
Description
Fan Blower Switch
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM Measuring Cup, 3000 ml (3 liter) (HGMC3000)
- ZORO SELECT Carboy, 5 L, 342 mm H, Clear (7300005)
- EXTECH Do Membrane Kit (DO603)
- MIDWEST FASTENER 11/16" x 15/16" x 1" #3 Black Rubber Stoppers 3PK (65866)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-A)
- INSTOCK Fume Hood Fitting (GRL3185W-9RSVB)
- INSTOCK Gravity Sash Stop (GRSP01)
- AIR SCIENCE Mobile Ductless Fume Hood (EDU-M-40-A)
- LINCOLN ELECTRIC Disposable Cartridge Filter, MERV 16 (KP1673-9)
- Instock Laboratory Hoods & Enclosures