Shop All Lab Furniture Accessories
Instock
Electrical Pedestal, Cast Aluminum
Mfr # GRE433WS
Zoro # G2971686
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Width 3 3/8 in
- Overall Length 2 3/4 in
- Product Type Electrical Pedestal
- Includes Cover Plates, Mounting Shanks, Receptacle
Product Information
- Brand Instock
- MFR # GRE433WS
- Zoro # G2971686
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 3 3/8 in |
Overall Length | 2 3/4 in |
Details
Item | Electrical Pedestal |
Material | Aluminum |
Product Type | Electrical Pedestal |
Includes | Cover Plates, Mounting Shanks, Receptacle |
Description
Electrical Pedestal, Includes Cover Plates, Mounting Shanks, Receptacle, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Multi Color Rainbow Mosquito Hemostat Fo (CYZR-1014)
- PAASCHE AIRBRUSH CO BOTTLE 3 OZ (PBH-108)
- LOVIBOND Alkaline-Cyanide Reagent Soln. (530621)
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht (1-1/2"BS8F)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- Instock Lab Furniture Accessories