Shop All Fume Hood Filters & Accessories
Instock
Ceiling Enclosure, 33" D, 48" W, 72" H
Mfr # GRCE072P-NA-24GG
Zoro # G4516954
product price: $462.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$462.99
Free 30-Day Returns
Key Features
- Height 24 in
- Width 72 in
- Depth 33 in
Product Information
- Brand Instock
- MFR # GRCE072P-NA-24GG
- Zoro # G4516954
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Height | 24 in |
Width | 72 in |
Depth | 33 in |
Details
Item | Ceiling Enclosure |
Description
Ceiling Enclosure, Width 72 In., Depth 33 In., Height 24 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTDHSL-RG-RG-BLK)
- PERKIN ELMER Ceramic Column Cutter, 10 pcs (N9301376)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229426)
- DIGI-SENSE Type-K Hose Clamp Probe 0.50 -1.50 OD Mi (08469-32)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-A)
- INSTOCK Fume Hood Fitting (GRL3185W-9RSVB)
- INSTOCK Gravity Sash Stop (GRSP01)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- LABCONCO Replacement Carbon Filter (6938200)
- AIR SCIENCE Carbon Filter Organics, Slvnts, Hydrocrbns (ASTS-001)
- Instock Laboratory Hoods & Enclosures