Shop All Lab Cabinets
Instock
Base Cabinet, 35-1/8" H, Pearl White
Mfr # GRJTP119-24P
Zoro # G0188258
product price: $1,124.99
/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 22 in
- Height 35 1/8 in
- Material Steel
- Type Standing Height
Product Information
- Brand Instock
- MFR # GRJTP119-24P
- Zoro # G0188258
- Country of Origin United States
- Category Lab Cabinets
Dimensions
Width | 24 in |
Depth | 22 in |
Height | 35 1/8 in |
Overall Height | 35 1/8 in |
Overall Width - Maximum | 24 in |
Overall Depth | 22 in |
Details
Item | Base Cabinet |
Material | Steel |
Type | Standing Height |
Color | Pearl White |
Number of Shelves | 1 |
Assembly | Assembly Required |
Number of Drawers | 1 |
Standards | SEFA 8 |
Product Type | Base Cabinet |
Standing Style | Freestanding |
ADA Compliant | Not ADA Compliant |
Includes Casters | Casters Not Included |
Number of Doors | 1 |
Handle | Stainless Steel Wire Pull |
Includes Work Surface | Work Surface Not Included |
Opening Style | Combination Drawer and Door Cabinet |
Includes Removeable Back | Removeable Back Included |
Description
Base Cabinet, Standing Height, Height 35 1/8 in, Width 24 in, Depth 22 in, Color Pearl White, Material Steel, Number of Shelves 1, Number of Drawers 1, Handle Stainless Steel Wire Pull, Assembly Assembly Required, Standards SEFA 8
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 10 mL, Min 1 mL-Max 10 mL (GBTD-R-10)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 4 Oz, 4 PK, PK12 (8AX98)
- KIMBLE CHASE French Square Bottle, w/Cap, 250mL, PK24 (5610843V-21)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP106-48P)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP181-36)
- INSTOCK Tall Cabinet, 84-5/16" H, Pearl White (GRJTP307-48L)
- INSTOCK Wall Cabinet, 30-5/8" H, Pearl White (GRJTP203-36)
- ZENITH METAL Bath Cabinet Ss 16X20 (X311)
- MANHATTAN COMFORT Herald Double Side Cabinet With 2 Shelve (158AMC166)
- GLOBAL INDUSTRIAL Pass Through Specimen Cabinet, Stainless Steel, 13-1/4inW x 6inD x 12-3/4inH (670148)
- Instock Lab Cabinets