Shop All Lab Tables & Workbenches
Instock
Balance Table, 600 lb. Load Capacity
Mfr # GRBT3624
Zoro # G8011806
product price: $3,213.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,213.99
Free 30-Day Returns
Key Features
- Frame Material Epoxy
- Width 36 in
- Depth 24 in
- Height 30 in
- Color Black
Product Information
- Brand Instock
- MFR # GRBT3624
- Zoro # G8011806
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 30 in |
Overall Width | 24 in |
Overall Height | 30 in |
Overall Length | 36 in |
Details
Item | Balance Table |
Frame Material | Epoxy |
Color | Black |
Features | Vibration Resistant |
Countertop Material | Epoxy |
Load Capacity | 600 lb |
Material | Epoxy |
Product Type | Balance Table |
Countertop Thickness | 2 in |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Stainless Steel |
Description
Balance Table, Load Capacity 600 lb, Width 36 in, Depth 24 in, Height 30 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Epoxy, Color Black
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC pH Probe (840016)
- PERKIN ELMER Acetylene Hose Assembly, Red Neoprene (00570559)
- EAGLE THERMOPLASTICS Weighing Dish, 1-5/8 In. L, PK500 (WB-158-B)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x60x36" , 30" W 60" L 36" H, (SLT2-3060C)
- Instock Lab Tables & Workbenches