Instant Power Professional

Washing Machine Cleaner, 1Lb (Discontinued)



This Product is Discontinued
Shop for all Specialty Cleaners

Key Features

  • Container Type Bottle
  • Fragrance Lemon
  • Cleaner Container Size 1 lb
  • Cleaner Form Powder
  • Application Method Pour In
See all product information

Product Information

Dimensions

Cleaner Container Size 1 lb
Container Size 16 oz

Description

Washing Machine Cleaner, High Efficiency Compatibility Yes, Cleaner Form Powder, Container Type Bottle, Container Size 16 oz, Fragrance Lemon, Product Label Washing Machine Cleaner, Standards OSHA, Base Formula Citrus Based Solvent, Biodegradable Yes, Color White, NSF Rating Not Rated, Number of Loads 8, Phosphate Free Yes, Primary Chemical Citric Acid, Product Series Instant Power(R), Properties Biodegradable, High Efficiency Compatible, Nonflammable, Phosphate Free, Septic System Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.