Shop All Bathroom Cleaners
Instant Power Professional
Toilet and Urinal Cleaner, Clear, 1 lb.
Mfr # 8810
Zoro # G6159758
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Toilet Tank Cleaner
- Size 1 lb.
- Container Type Bottle
- Fragrance Lemon
- Cleaner Form Powder
Product Information
- Brand Instant Power Professional
- MFR # 8810
- Zoro # G6159758
- UPC # 022798881005
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 lb. |
Cleaner Container Size | 1 lb |
Container Size | 1 lb |
Details
Cleaner Chemical Product Grouping | Toilet Tank Cleaner |
Container Type | Bottle |
Item | Toilet Tank Cleaner |
Fragrance | Lemon |
Cleaner Form | Powder |
Primary Chemical | None |
Item - Bathroom Cleaners | Toilet Tank Cleaner |
Cleaner Container Type | Bottle |
Color | White |
Recommended Dilution | Ready to Use |
Includes Chemical | None |
Degreaser Container Type | Bottle |
pH Value | Acidic |
Product Series | Instant Power Professional |
pH Level | 2.08 |
Rinse Required | No |
NSF Rating | Not Rated |
Surfaces for Use On | Hard Nonporous Surfaces |
Nonflammable | No |
Properties | No Rinse Required |
Description
Toilet Tank Cleaner, Toilet Tank Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 1 lb, Fragrance Lemon, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Powder, Color White, Product Series Instant Power Professional, pH Level 2.08, pH Value Acidic, Nonflammable No, NSF Rating Not Rated, Rinse Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUFFIES RUFFIES PRO 42GAL CONTRA (1124905)
- ORB-3 Concentrated Pool Enzymes, 1 gal. (M411-000-1G)
- DRANO 00138 Kitchen Granules 17.6 Oz 00125 (00019800201135)
- GATOR 32 gal Round 32-gallon Vented Container, Gray, Plastic; Polyethylene (IMP77323)
- INSTANT POWER PROFESSIONAL Waterless Urinal Cleaner, Clear, 32 oz. (8205)
- INSTANT POWER PROFESSIONAL Waterless Urinal Cleaner, Clear, 1 gal. (8206)
- RECKITBENC LYSOL, TOILET BOWL CLEANER WITH HYDROGEN PEROXIDE, COOL SPRING BREEZE, 24 OZ, 9PK (98011)
- JOSEPH JOSEPH Toilet Brsh/Hldr Flex (70515)
- GREAT NECK SAW MFG.. Great Neck Foaming Acid Restroom Cleaner (GR465006)
- RECKITT BENCKISER LYSOL, MOLD AND MILDEW REMOVER WITH BLEACH, READY TO USE, 32 OZ SPRAY BOTTLE (78915EA)
- LYSOL Cling and Fresh Toilet Bowl Cleaner, Forest Rain Scent, 24 oz, PK2 (19200-98015)
- Instant Power Professional Bathroom Cleaners