Shop All Septic & Drain Cleaners
Instant Power Professional
SepticSystem Treatment, Bucket, 200ct, Pacs
Mfr # 8864
Zoro # G9214220
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
- Cleaner Container Size 200 ct
- Cleaner Container Type Pail
- Fragrance Wheat
- Recommended Dilution Ready to Use
Product Information
- Brand Instant Power Professional
- MFR # 8864
- Zoro # G9214220
- UPC # 022798886406
- Country of Origin Canada
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 200 ct |
Container Size | 200 ct |
Description
Septic System Treatment, Cleaner Type Septic System, Container Type Bucket, Container Size 200 ct, Cleaner Form Pacs, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Wheat, Product Label Septic System Treatment, Product Series No Series, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Color Brown, Compatible Pipe Material Plastic, Metal, Maximum Set Time 1 day, Minimum Set Time 30 min, NSF Rating Not Rated, Primary Chemical Bacteria Cultures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY95)
- DELTA Urban Arzo, Tissue Holder Stainless (77550-SS)
- NAMCO MANUFACTURING All Purpose Cleaner, 1 gal Jug (2003)
- TENNANT Drain Hose Plug Assembly (701061)
- INSTANT POWER PROFESSIONAL Septic Shock Reconditioner, 1 gal., Bottle (8818)
- INSTANT POWER PROFESSIONAL Heavy Duty Drain Opener, 20oz (8877)
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, 1L, Odorless, PK12 (8874)
- INSTANT POWER PROFESSIONAL Septic System Treatment, 2L, Odorless (8866)
- INSTANT POWER PROFESSIONAL Commercial Drain Cleaner, 5 gal., Lemon (8882)
- INSTANT POWER PROFESSIONAL Septic Shock 55 gal (8820)
- ZEP Liquid Heat Drain Opener, 33.8 oz., PK12 (ZULH34)
- Instant Power Professional Septic & Drain Cleaners