Shop All Septic & Drain Cleaners
Instant Power Professional
Septic System Treatment, 2L, Odorless
Mfr # 8866
Zoro # G6159715
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
- Cleaner Container Size 2 L
- Cleaner Container Type Jug
- Fragrance Unscented
- Recommended Dilution Ready to Use
Product Information
- Brand Instant Power Professional
- MFR # 8866
- Zoro # G6159715
- UPC # 022798886604
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 2 L |
Size | 2L |
Container Size | 2 L |
Description
Septic System Treatment, Cleaner Type Septic System, Container Type Jug, Container Size 2 L, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Unscented, Product Label Septic System Treatment, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable Yes, Color Blue, Compatible Pipe Material Plastic, Metal, Maximum Set Time 1 day, Minimum Set Time 30 min, NSF Rating Not Rated, Primary Chemical Bacteria Cultures
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Scarifier Broom, 28", 2 Row, 66" Handle (82328)
- ZEP Odor Eliminator, Sz 1 gal., Jug, Liquid, PK4 (153024)
- COLGATE-PALMOLIVE Dishwashing Liquid, Original, 20 oz., PK9 (45118)
- NILFISK Extension Wand, w/12A502-505 (302000529)
- INSTANT POWER PROFESSIONAL Septic System Treatment, 1 gal. Bottle, Fresh Scent (8869)
- INSTANT POWER PROFESSIONAL Septic Shock 55 gal (8820)
- INSTANT POWER PROFESSIONAL Drain Cleaner, Jug, 1 gal, Liquid, Lemon Fragrance (8881)
- INSTANT POWER PROFESSIONAL Heavy Duty Drain Opener, 20oz (8877)
- INSTANT POWER PROFESSIONAL Septic Shock Reconditioner, 1 gal., Bottle (8818)
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, 2L, Odorless, PK6 (8875)
- CLR Septic Treatment Liquid Septic System Treatment 28 ounce oz (SEP-6)
- Instant Power Professional Septic & Drain Cleaners