Shop All Manual Drain Cleaners
Instant Power Professional
Heavy-Duty Drain Opener, Jug, 1gal, Liq, PK3
Mfr # 8876
Zoro # G8650912
original price:
$199.84
46% off
new price: $105.99
/pk 3, $35.33/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- RTU Yield per Container 1 gal
- Cleaner Container Size 1 gal
- Recommended Dilution Ready to Use
- Fragrance Unscented
Product Information
- Brand Instant Power Professional
- MFR # 8876
- Zoro # G8650912
- UPC # 022798887601
- Country of Origin United States
- Category Manual Drain Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Description
Heavy-Duty Drain Opener, Cleaner Type Septic System, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe No, Fragrance Unscented, Product Label Drain Opener, Product Series No Series, Ready to Use/Concentrated Ready to Use, Standards OSHA, Biodegradable No, Color Clear, Compatible Pipe Material Plastic, Metal, Maximum Set Time 8 hr, Minimum Set Time 1 hr, NSF Rating Not Rated, Primary Chemical Sodium Hydroxide
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Mechanical Joint Grooving Tool, 1 1/2 In (MJGT1)
- LARSEN SUPPLY CO 3/8" Step Cone Washer (02-2229)
- LEGEND VALVE & FITTING Legend Valve & Fitting 313-275NL 1 In. Pack x Fpt Coupling (4341897)
- ZORO SELECT Expansion Joint, 8 In, Double Sphere (AMTE208)
- INSTANT POWER PROFESSIONAL BevTowerDrainClnr, Ptn Meas Btl, 32 oz, Liq (8821)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKSĂ‚ Drain Hair Snare - 2/pk (PL171204)
- COBRA TOOLS Skinny Snake 10 Ft. Drain Pipe Auger (00710)
- GENERAL WIRE 6' Teletube Flexicore Closet Auger with Down Head, (I-T6FL-DH)
- GENERAL WIRE 3' Flexicore Closet Auger, (I-3FL)
- COBRA TOOLS ROD 1/2X100 SEWER (51000)
- DANCO Drain Opener Wtr Jet (10881X)
- Instant Power Professional Manual Drain Cleaners