Shop All Resistance Testers
Instant Brands
Glass Staining Dish w/Lid, Medium, 2/pk, 2PK
Mfr # 248925
Zoro # G404971958
product price: $45.99
/pk 2, $23.00/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Instant Brands
- MFR # 248925
- Zoro # G404971958
- Country of Origin Turkey
- Category Resistance Testers
Description
Ideal for all staining, fixing and destaining procedures. Heavy duty staining dishes are molded from clear Pyrex brand borosilicate glass. Offers best compatibility with all chemical buffers and reagents. Safe to use with electrophoresis stains and dyes. Clean thoroughly after use. Supplied with tight fitting polyethylene lids to prevent evaporation of solutions.
Capacity: 6 Cups / 1.5 LDish Dimensions (inches): 8 x 6 x 2Dish Dimensions (centimeters): 20.3 x 15.2 x 5Lid Dimensions (inches): 8.75 x 6.75 x .5 Dishwasher, refrigerator, microwave and pre-heated oven safeNon-porous surface does not absorb odors or stainsPlastic lids are BPA freePlastic lids are top-rack dishwasher safe, refrigerator and microwave safeShipping Weight: 4.0001 lbs
Shipping Dimensions: 9.00 x 7.00 x 5.13
Research or further manufacturing use only, not for food or drug use.
Capacity: 6 Cups / 1.5 LDish Dimensions (inches): 8 x 6 x 2Dish Dimensions (centimeters): 20.3 x 15.2 x 5Lid Dimensions (inches): 8.75 x 6.75 x .5 Dishwasher, refrigerator, microwave and pre-heated oven safeNon-porous surface does not absorb odors or stainsPlastic lids are BPA freePlastic lids are top-rack dishwasher safe, refrigerator and microwave safeShipping Weight: 4.0001 lbs
Shipping Dimensions: 9.00 x 7.00 x 5.13
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black (113.13.25.6000.L)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT420/2)
- DIXON Gauge, 0 to 200 psi, 1/4 in Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLP520)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FME5)
- INSTANT BRANDS Glass Staining Dish w/ Lid, Combo, 3/pk, 3PK (248927)
- FLUKE Earth Ground Tester Kit, 128 Hz, 250VAC (FLUKE-1623-2 KIT)
- FLUKE Cable Reel Accessory (CABLE REEL 25M GR)
- SANWA 1000V Analog Insulation Tester / Portable Insulation Resistance Meter (DM1009S)
- TRIPLETT Earth Ground Tester Kit, 200V AC, Case (EG480)
- PCE INSTRUMENTS Insulation Meter, Test tension up to 5,000V (PCE-IT413)
- RELIANCE CONTROLS Receptacle Tester with GFCI, 60 Hz, 120VAC (THP102P)
- Instant Brands Resistance Testers