Shop All Resistance Testers
Instant Brands
Glass Staining Dish, Small, 22x33 cm
Mfr # 248932
Zoro # G504971964
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Instant Brands
- MFR # 248932
- Zoro # G504971964
- Country of Origin Turkey
- Category Resistance Testers
Description
These glass dishes are ideal for staining, destaining and fixing applications using large format blots. Dishes are molded from clear Pyrex borosilicate glass for durability and ease of cleaning. Dishes are 5cm deep and feature carrying handles for convenient handling. Safe for microwave use.
Outer Dimensions (Inches): 15 1/2 x 9 1/2 x 2 1/4 Inner Dimensions (Inches): 13.2 x 8.9 x 2 Inner Dimensions (Centimeters): 33.5 x 22.6 x 5 Capacity: 3 Quart / 2.8 Liters Weight: 3 lb 15.7 oz Non-pourous surface does not absorb odors or stains Dishwasher, refrigerator, microwave and pre-heated oven safe MadeShipping Weight: 4.0001 lbs
Shipping Dimensions: 10.00 x 16.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Outer Dimensions (Inches): 15 1/2 x 9 1/2 x 2 1/4 Inner Dimensions (Inches): 13.2 x 8.9 x 2 Inner Dimensions (Centimeters): 33.5 x 22.6 x 5 Capacity: 3 Quart / 2.8 Liters Weight: 3 lb 15.7 oz Non-pourous surface does not absorb odors or stains Dishwasher, refrigerator, microwave and pre-heated oven safe MadeShipping Weight: 4.0001 lbs
Shipping Dimensions: 10.00 x 16.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L30#)
- ASHCROFT Compound Gauge (351009SW02LXR530IMV&300#)
- J.W. WINCO GN743-24-G1-A Oil Sight Glass (743-24-G1-A)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0409)
- INSTANT BRANDS Glass Staining Dish w/ Lid, Combo, 3/pk, 3PK (248927)
- JONARD TOOLS Cable Tester Tone & Probe Kit (TETP-800)
- FLUKE Cable Reel Accessory (CABLE REEL 25M BL)
- MOLECULAR BIO-PRODUCTS RNase AWAY, 4L (147002)
- AEMC INSTRUMENTS Earth Ground Tester, 128 Hz, 42VAC (4620)
- KLEIN TOOLS Insulation Resistance Tester (ET600)
- IDEA SCIENTIFIC Gel Drying Frame, 10.5x12 (1072)
- Instant Brands Resistance Testers