Shop All Walking Aids Accessories
Inspired By Drive
Trotter Mobility Stroller Utility Bag
Mfr # tr 8023
Zoro # G9298864
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inspired By Drive
- MFR # tr 8023
- Zoro # G9298864
- UPC # 822383223926
- Country of Origin China
- Category Walking Aids Accessories
Description
Trotter Mobility Rehab Stroller Utility Bag
The Carry Bag for Wenzelite Trotter Mobility Stroller is a strong and durable bag that can be used to transport the stroller.
Features and Benefits- Zippered bag
- Hooks onto back of chair
- For Wenzelite Mobility Rehab Stroller
- Easily attaches to mobility chair
- Product Specifications
- Actual Product Weight: 1.06 lbs
- Overall Product Height: 3"
- Overall Product Length: 14"
- Overall Product Width: 9"
- Primary Product Color: Black
- Primary Product Material: Nylon
- Warranty: Limited Lifetime
- Model # tr 8023
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMBABY Adhesive Mag Locks 8 Locks, 1 Key (L859)
- DIAL Conditioner 1 oz., PK288 (D00024)
- MEDLINE Plastic Adhesive Bandages, 3/4"X3", PK100 (NON25500)
- FIRST AID ONLY Athletic Tape, White, 1 in. W, 5 in. L, PK10 (H638)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- ABLEWARE Crutch Bag-Vinyl, Black (Ableware-703290001)
- SKY MED Sky Med SM-017003B Quadruple Cane Tip - Black (SM-017003B)
- REFUAH Drive Medical Nitro Dlx Euro Style Walker Rollator; Champagne (RE272133)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- DRIVE MEDICAL Walker Basket (10200b)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- Inspired By Drive Walking Aids Accessories