Shop All Walking Aids Accessories
Inspired By Drive
Trotter Mobility Stroller Upper Extremity Support Tray
Mfr # tr 8024
Zoro # G9292178
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inspired By Drive
- MFR # tr 8024
- Zoro # G9292178
- UPC # 822383223933
- Country of Origin China
- Category Walking Aids Accessories
Description
Trotter Mobility Rehab Stroller Upper Extremity Support Tray
Provides trunk stability and an easy to clean surface when used with a Trotter mobility chair. The tray's width can be adjuated to fit all Trotter sizes. Ideal for use in school, at play or for feeding.
Features and Benefits- Universal tray is width adjustable to fit all Trotter sizes
- Provides trunk stabilization and an easy-to-clean surface with safety lip
- Ideal for school, play, and feeding
- Product Specifications
- Actual Product Weight: 6 lbs
- Overall Product Height: 24.5"
- Overall Product Length: 16.5"
- Overall Product Width: 3.5"
- Primary Product Color: Clear
- Primary Product Material: Plastic
- Warranty: Limited Lifetime
- Model # tr 8024
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO Hand Soap, CLR, 1 gal, Orange Blossom, PK4 (PL9484/04)
- FIRST AID ONLY Complete Refill/Kit, 94pcs, Class A (90582-021)
- GEORGIA-PACIFIC Hand Sanitizer, Unscented, 15oz, 43341, PK12 (43341)
- CREST HEALTHCARE Economy Pull Cord Station (5600)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- MCKESSON Glide Ski (146-10110)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- SKY MED Sky Med SM-017005TC CaneMatesTM Fashion Straps Tiger Lily - Citrus (SM-017005TC)
- VIVE HEALTH Rollator Travel Bag (LVA1093BLK)
- ABLEWARE Crutch Bag-Vinyl, Black (Ableware-703290001)
- IN-MOTION In-Motion TP6A Articulating Crutch Tips (TP6A)
- Inspired By Drive Walking Aids Accessories