Shop All Walking Aids Accessories
Inspired By Drive
Trotter Mobility Stroller Bus Transit Tie Downs, 2 Pairs
Mfr # tr 8029
Zoro # G9290820
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inspired By Drive
- MFR # tr 8029
- Zoro # G9290820
- UPC # 822383223971
- Country of Origin China
- Category Walking Aids Accessories
Description
Trotter Mobility Rehab Stroller Bus Transit Tie Downs, 2 Pairs
Tie downs allow the Wenzelite Trotter Mobility Stroller to be safely used for bus transit. The tie downs provide a strong point to secure the wheelchair to the bus.
Features and Benefits- Four tie-down brackets
- Allows Trotter to be used for safe bus transit
- Must also order headrest extension and foot and ankle positioner to be in compliance with Safety Tests
- Easily attaches to mobility chair
- Product Specifications
- Actual Product Weight: 2.7 lbs
- Overall Product Height: 5"
- Overall Product Length: 4"
- Overall Product Width: 6"
- Primary Product Color: Red
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # tr 8029
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN RESCUE Compressed Gauze (30-0052)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 4", 12/Bx, 8/Cs, 96PK (783104)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-100-016)
- MAUI Moisture Shea Butter Condition 385mL, PK4 (4018512)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- IN-MOTION In-Motion SCUFF Forearm Cuff - Small (SCUFF)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- AS SEEN ON TV Junior Low Handle Rollator Walker With Padded Seat And Backrest (563-301PSBN-LTC)
- FLEMING SUPPLY Walker Tray, Upright with 2 Cup Holders, Universal Table Fits Most Standard Folding Walker (911419OXO)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- VIVE HEALTH Walker Bag - Purple Floral (LVA1026PUR)
- Inspired By Drive Walking Aids Accessories