Shop All Walking Aids Accessories
Inspired By Drive
Trekker Gait Trainer Trunk Support, Medium
Mfr # tk 1080 m
Zoro # G9284155
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inspired By Drive
- MFR # tk 1080 m
- Zoro # G9284155
- UPC # 822383252155
- Country of Origin China
- Category Walking Aids Accessories
Description
Trekker Gait Trainer Trunk Support, Medium
The Trekker Gait Medium Trunk Support by Drive Medical is height, depth and angle adjustable, ensuring user's individualized comfort. The padded cushion support is comfortable and it stays open for easy and safe transfers. The Trunk Support can be mounted toward the inside or outside of the handlebars and the straps adjust the fit and the forward leaning and angle of the user. Also, in it's lowest position, it can be used as a pelvic positioner.
Features and Benefits- Height, depth, width and angle adjustable
- Padded for cushioned comfort
- Stays open for easy transfers
- Secures the torso at desired angle
- Can be mounted towards the inside or outside of handlebar
- Adjustable straps provide a range of support from snug to lose depending on user's capabilities
- In its lowest position, can be used as pelvic positioner
- Adjustments can be made while user is in the gait trainer
- Product Specifications
- Actual Product Weight: 1.25 lbs
- Overall Product Height: 6.5"
- Overall Product Length: 13.5"
- Overall Product Width: 12.3"
- Primary Product Color: Black
- Primary Product Material: Foam
- Warranty: 60 Day Limited
- Model # tk 1080 m
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Beige, Plastic, PK16 (1-002)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord (114191)
- EVERY MAN JACK AND OWN BEAUTY EMJ Sandalwood Beard Balm 2.0 oz (EMJ00140)
- COPPERTONE Sport Sunscreen Spray 5.5 oz (48208)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- IN-MOTION In-Motion TP6A Articulating Crutch Tips (TP6A)
- BLUE JAY Blue Jay BJ210205 Soft n Plush Comfort Knee Pad for Knee Scooters (BJ210205)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- FLEMING SUPPLY Walker Tray, Upright with 2 Cup Holders, Universal Table Fits Most Standard Folding Walker (911419OXO)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- Inspired By Drive Walking Aids Accessories