Shop All Walking Aids Accessories
Inspired By Drive
Trekker Gait Trainer Hip Positioner & Pad, Small
Mfr # tk 1070 s
Zoro # G9297489
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inspired By Drive
- MFR # tk 1070 s
- Zoro # G9297489
- UPC # 822383252131
- Country of Origin China
- Category Walking Aids Accessories
Description
Trekker Gait Trainer Hip Positioner and Pad, Small
The Hip Positioner and Pad works with the Wenzelite Trekker Gait Trainer to position the hip and pelvis and allow the user to shift weight from one leg to the other. The straps can be shortened to assist in weight bearing or lengthened to use as a safety sling.
Features and Benefits- Height adjustable seat harness
- Adjustable length/position straps
- Removable pad provides cushioned comfort
- Easily attaches to gait trainer
- Product Specifications
- Actual Product Weight: 4 lbs
- Overall Product Height: 5.3"
- Overall Product Length: 9.1"
- Overall Product Width: 7.3"
- Primary Product Color: Black
- Primary Product Material: Foam
- Warranty: 60 Day Limited
- Model # tk 1070 s
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Natural Hand Wash, Mandarin Orange & Grapefruit, 12oz Pump Bottle, PK8 (SEV 22925CT)
- FLEMING SUPPLY Stocking, Compression Sock and Clothing Easy Pull-Up Mobility and Safety Aid for Seniors / Disabled (846189EAX)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, First Aid Tape, 1/2"x5yd, PK2 (FAE-6103)
- MEDSOURCE Strap, Blue, 60 in. L (MS-ST394)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- VIVE HEALTH Rollator Bag - Black (LVA1025)
- FLEMING SUPPLY Fleming Supply Walker Tray with 2 Cupholders, Gray (808035NBX)
- GRANNY JO PRODUCTS Granny Jo Products 1104 Pediatric Walker Bag (1104)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- FLEMING SUPPLY Walker Tray, Upright with 2 Cup Holders, Universal Table Fits Most Standard Folding Walker (911419OXO)
- ABLEWARE Crutch Bag-Vinyl, Black (Ableware-703290001)
- Inspired By Drive Walking Aids Accessories