Shop All Walking Aids Accessories
Inspired By Drive
Trekker Gait Trainer Hip Positioner & Pad, Large
Mfr # tk 1070 l
Zoro # G9293727
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inspired By Drive
- MFR # tk 1070 l
- Zoro # G9293727
- UPC # 822383252124
- Country of Origin China
- Category Walking Aids Accessories
Description
Trekker Gait Trainer Hip Positioner and Pad, Large
The Hip Positioner and Pad works with the Wenzelite Trekker Gait Trainer to position the hip and pelvis and allow the user to shift weight from one leg to the other. The straps can be shortened to assist in weight bearing or lengthened to use as a safety sling.
Features and Benefits- Height adjustable seat harness
- Adjustable length/position straps
- Removable pad provides cushioned comfort
- Easily attaches to gait trainer
- Product Specifications
- Actual Product Weight: 4 lbs
- Overall Product Height: 5.3"
- Overall Product Length: 11.6"
- Overall Product Width: 8.7"
- Primary Product Color: Black
- Primary Product Material: Foam
- Warranty: 60 Day Limited
- Model # tk 1070 l
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Bucket Dispenser, Man, 135 Wipes, 54026, PK2 (54026)
- GARELICK Garelick 99136 Upholstery Clip (99136)
- DRIVE MEDICAL Drive Medical 13033 Economy Removable Top IV Pole, Chrome Plated Steel, 2 Hook, 40"- 82" Height (13033)
- ACCUTEST Pregnancy Tests, 25 Number of Tests (PF864)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- FLEMING SUPPLY Fleming Supply Walker Tray with 2 Cupholders, Gray (808035NBX)
- VIVE HEALTH Rollator Bag - Black (LVA1025)
- FLEMING SUPPLY Walker Tray, Upright with 2 Cup Holders, Universal Table Fits Most Standard Folding Walker (911419OXO)
- SKY MED Sky Med SM-017005TC CaneMatesTM Fashion Straps Tiger Lily - Citrus (SM-017005TC)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- IN-MOTION In-Motion TP6A Articulating Crutch Tips (TP6A)
- Inspired By Drive Walking Aids Accessories