Shop All Walking Aids Accessories
Inspired By Drive
Trekker Gait Trainer Forearm Platform, Small, 1 Pair
Mfr # tk 1035 s
Zoro # G404952971
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inspired By Drive
- MFR # tk 1035 s
- Zoro # G404952971
- UPC # 822383252070
- Country of Origin China
- Category Walking Aids Accessories
Description
Trekker Gait Trainer Forearm Platform, Small, 1 Pair
The Small Forearm Platforms for the Drive Medical Trekker Gait are both height and depth adjustable, allowing for a comfortable fit for users. The forearm Platforms can rotate, supinate and pronate and the handgrips extend forward and backward, supinate, pronate and are angle adjustable. They can be mounted anywhere on the handlebar, facing toward the inside or outside of the handlebar for lateral adjustability. To ensure user's comfort and safety, the contoured armrests come with arm and wrist straps.
Features and Benefits- Height, depth and angle adjustable
- Handgrips extend forward and backward, and are angle adjustable
- Can be mounted anywhere on the handlebar
- Can be mounted facing toward the inside or outside of the handlebar for lateral adjustability
- Contoured armrest with arm and wrist straps
- Product Specifications
- Actual Product Weight: 5 lbs
- Overall Product Height: 6.4"
- Overall Product Length: 13.2"
- Overall Product Width: 8.75"
- Primary Product Color: Black
- Primary Product Material: Aluminum
- Warranty: 60 Day Limited
- Model # tk 1035 s
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE GoSupreme Pull-On Underwear, White, 3X-Large, 74"-90", 10PK (1365)
- AFS EZ Slider Board (5711118)
- ZORO SELECT First Aid and Wound Care, Cream (91006)
- WELCH ALLYN 6 VOLT HALOGEN LAMP (07800-U)
- DRIVE MEDICAL Walker Basket (10200b)
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- SKY MED Sky Med SM-017005TC CaneMatesTM Fashion Straps Tiger Lily - Citrus (SM-017005TC)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- REFUAH Drive Medical Nitro Dlx Euro Style Walker Rollator; Champagne (RE272133)
- FLEMING SUPPLY Fleming Supply Walker Tray with 2 Cupholders, Gray (808035NBX)
- Inspired By Drive Walking Aids Accessories