Shop All Walking Aids Accessories
Inspired By Drive
Trekker Gait Trainer Forearm Platform, Large, 1 Pair
Mfr # tk 1035 l
Zoro # G004953026
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inspired By Drive
- MFR # tk 1035 l
- Zoro # G004953026
- UPC # 822383252063
- Country of Origin China
- Category Walking Aids Accessories
Description
Trekker Gait Trainer Forearm Platform, Large, 1 Pair
The Large Forearm Platforms for the Drive Medical Trekker Gait are both height and depth adjustable, allowing for a comfortable fit for users. The forearm Platforms can rotate, supinate and pronate and the handgrips extend forward and backward, supinate, pronate and are angle adjustable. They can be mounted anywhere on the handlebar, facing toward the inside or outside of the handlebar for lateral adjustability. To ensure user's comfort and safety, the contoured armrests come with arm and wrist straps.
Features and Benefits- Height, depth and angle adjustable
- Handgrips extend forward and backward, and are angle adjustable
- Can be mounted anywhere on the handlebar
- Can be mounted facing toward the inside or outside of the handlebar for lateral adjustability
- Contoured armrest with arm and wrist straps
- Product Specifications
- Actual Product Weight: 5 lbs
- Overall Product Height: 6.9"
- Overall Product Length: 13.4"
- Overall Product Width: 10.25"
- Primary Product Color: Black
- Primary Product Material: Aluminum
- Warranty: 60 Day Limited
- Model # tk 1035 l
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMBABY Outlet Covers, PK288 (L8401)
- KREWD BY ERGODYNE Sunscreen, 8 oz, Bottle, 50 SPF (6351)
- PHYSICIANSCARE Personal Eye Care Kit, Bottle Size 1 oz. (7-009)
- FIRST VOICE Sensi-Wrap Bandage Package, Latex (TS-3183)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- BLUE JAY Blue Jay BJ210205 Soft n Plush Comfort Knee Pad for Knee Scooters (BJ210205)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- SKY MED Sky Med SM-017003B Quadruple Cane Tip - Black (SM-017003B)
- ABLEWARE Crutch Bag-Vinyl, Black (Ableware-703290001)
- VIVE HEALTH Rollator Bag - Black (LVA1025)
- Inspired By Drive Walking Aids Accessories