Shop All Walking Aids Accessories
Inspired By Drive
Nimbo 2G Walker Seat Only, Small, Knight Blue
Mfr # ka2285-2gkb
Zoro # G604953051
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inspired By Drive
- MFR # ka2285-2gkb
- Zoro # G604953051
- UPC # 822383584096
- Country of Origin China
- Category Walking Aids Accessories
Description
Nimbo 2G Walker Seat Only, Small, Knight Blue
The solid seat for the Nimbo 2G Posterior Walker folds up and out of the way for walking and flips down for sitting. This seat can be added to a Nimbo walker at any time.
Features and Benefits- Flip down seat for convenient seating
- Seat folds up for standing and walking
- For Nimbo 2G Lightweight Gait Trainer, Small
- Product Specifications
- Actual Product Weight: 5 lbs
- Number of Wheels: 4
- Overall Product Height: 5"
- Overall Product Length: 19"
- Overall Product Width: 17"
- Primary Product Color: Knight Blue
- Primary Product Material: Plastic
- Product Weight Capacity: 85 lbs
- Warranty: 1 Year Limited
- Model # ka2285-2gkb
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART Pulse Oximeter, LED Display Type (40-815-000)
- PHYSICIANSCARE Ibuprofen, Tablet, 6 x 2,200mg (20-512)
- INVACARE Wheelchair Seatbelt With Push Button Buckle (TAG511110)
- ILC Replacement for MK Battery 8au1h-deka (8AU1H-DEKA MK BATTERY)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- FLEMING SUPPLY Fleming Supply Walker Tray with 2 Cupholders, Gray (808035NBX)
- ABLEWARE Crutch Bag-Vinyl, Black (Ableware-703290001)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- IN-MOTION In-Motion TP6A Articulating Crutch Tips (TP6A)
- SKY MED Sky Med SM-017005TC CaneMatesTM Fashion Straps Tiger Lily - Citrus (SM-017005TC)
- Inspired By Drive Walking Aids Accessories