Shop All Walking Aids Accessories
Inspired By Drive
Nimbo 2G Walker Seat Only, Medium, Wizard Purple
Mfr # ka3285-2gwp
Zoro # G104952998
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inspired By Drive
- MFR # ka3285-2gwp
- Zoro # G104952998
- UPC # 822383584133
- Country of Origin China
- Category Walking Aids Accessories
Description
Nimbo 2G Walker Seat Only, Medium, Wizard Purple
The solid seat for the Nimbo 2G Posterior Walker folds up and out of the way for walking and flips down for sitting. This seat can be added to a Nimbo walker at any time.
Features and Benefits- Flip down seat for convenient seating
- Seat folds up for standing and walking
- For Nimbo 2G Lightweight Gait Trainer, Medium
- Product Specifications
- Actual Product Weight: 5 lbs
- Number of Wheels: 4
- Overall Product Height: 6"
- Overall Product Length: 20"
- Overall Product Width: 21"
- Primary Product Color: Wizard Purple
- Primary Product Material: Plastic
- Product Weight Capacity: 150 lbs
- Warranty: 1 Year Limited
- Model # ka3285-2gwp
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDOL Midol, Refill Tablets, PK30 (BXMD-30)
- CREST HEALTHCARE Adapter, Type Y (108068)
- AEK Naloxone Distribution Box Free Standing Newspaper Stand Style (EN9584)
- HONEYWELL Gauze Compress, Sterile, White, Unitized (020510)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- CAREX HEALTH BRANDS Carex Health Brands A80900 Walker Ski Glides (A80900)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- FLEMING SUPPLY Fleming Supply Walker Tray with 2 Cupholders, Gray (808035NBX)
- SKY MED Sky Med SM-017005TC CaneMatesTM Fashion Straps Tiger Lily - Citrus (SM-017005TC)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- Inspired By Drive Walking Aids Accessories