Shop All Walking Aids Accessories
Inspired By Drive
Nimbo 2G Walker Seat Only, Large, Castle Red
Mfr # ka4285-2gcr
Zoro # G304953115
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inspired By Drive
- MFR # ka4285-2gcr
- Zoro # G304953115
- UPC # 822383584140
- Country of Origin China
- Category Walking Aids Accessories
Description
Nimbo 2G Walker Seat Only, Large, Castle Red
The solid seat for the Nimbo 2G Posterior Walker folds up and out of the way for walking and flips down for sitting. This seat can be added to a Nimbo walker at any time.
Features and Benefits- Flip down seat for convenient seating
- Seat folds up for standing and walking
- For Nimbo 2G Lightweight Gait Trainer, Large
- Product Specifications
- Actual Product Weight: 6 lbs
- Number of Wheels: 4
- Overall Product Height: 7"
- Overall Product Length: 23"
- Overall Product Width: 22"
- Primary Product Color: Castle Red
- Primary Product Material: Plastic
- Product Weight Capacity: 190 lbs
- Warranty: 1 Year Limited
- Model # ka4285-2gcr
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASIP Survival Blanket, PK12 (F6501401)
- CLOROX CLOROX 59 mL Fresh Clean Hand Sanitizer (02174)
- SENSODYNE Whitening Toothpaste .8 oz., PK36 (08434G)
- CABLES & SENSORS Fukuda Denshi Compatible IBP Adapter Cable - Utah Connector (IC-FD-UT0)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- SKY MED Sky Med SM-017003B Quadruple Cane Tip - Black (SM-017003B)
- VIVE HEALTH Rollator Bag - Black (LVA1025)
- ABLEWARE Crutch Bag-Vinyl, Black (Ableware-703290001)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- REFUAH Drive Medical Nitro Dlx Euro Style Walker Rollator; Champagne (RE272133)
- Inspired By Drive Walking Aids Accessories