Shop All Walking Aids Accessories
Inspired By Drive
Nimbo 2G Walker Seat Only, Extra Small, Wizard Purple
Mfr # ka1285-2gwp
Zoro # G804952922
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inspired By Drive
- MFR # ka1285-2gwp
- Zoro # G804952922
- UPC # 822383584072
- Country of Origin China
- Category Walking Aids Accessories
Description
Nimbo 2G Walker Seat Only, Extra Small, Wizard Purple
The solid seat for the Nimbo 2G Posterior Walker folds up and out of the way for walking and flips down for sitting. This seat can be added to a Nimbo walker at any time.
Features and Benefits- Flip down seat for convenient seating
- Seat folds up for standing and walking
- For Nimbo 2G Lightweight Gait Trainer, Extra Small
- Product Specifications
- Actual Product Weight: 4 lbs
- Number of Wheels: 4
- Overall Product Height: 3"
- Overall Product Length: 8"
- Overall Product Width: 8"
- Primary Product Color: Wizard Purple
- Primary Product Material: Plastic
- Product Weight Capacity: 75 lbs
- Warranty: 1 Year Limited
- Model # ka1285-2gwp
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3X CHEMISTRY 3X Chemistry 156 Salt Neutralizer - 1 Gallon (156)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Small, 24"-34", 10PK (1271)
- ZORO SELECT Strip Bandages, Beige, 1" L x 3" W, PK250 (60048)
- FIRST AID ONLY 24 Unit ANSI Class A+ Refill, 4" x 4 yd Sterile Gauze Bandage (5-800)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- DRIVE MEDICAL Walker Basket (10200b)
- FLEMING SUPPLY Fleming Supply Walker Tray with 2 Cupholders, Gray (808035NBX)
- VIVE HEALTH Rollator Bag - Black (LVA1025)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- Inspired By Drive Walking Aids Accessories